Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1020
Zoro #
G1021544
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
5/16"-24
Screw Length
3-7/8"
Puller Length
2-3/4"
Details
Item
Jaw Puller
Includes
Jaws, Thread and Screw. Lifetime Warranty
Features
9/64" Jaw Thickness ,1/4" Jaw Width
Jaw Reach
2 1/8 in
Capacity
1 ton
Jaw Style
Nonreversible
Locking
No
Number of Jaws
2
Jaw Spread
3 1/4 in
Description
Mechanical Jaw Puller, Capacity 1 Ton, Jaw Reach 2 1/8 Inches, Jaw Spread 3 1/4 Inches, Number of Jaws 2, Screw Size 5/16-24 x 3 7/8 Inches, Jaw Style Non Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.