This item is Discontinued.

Otc Jaw Puller, 17-1/2 t, 3 Jaw 1045

Jaw Puller, 17-1/2 t, 3 Jaw (Discontinued)

  • Mfr # 1045
  • Zoro # G0998322
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1045
Zoro #
G0998322
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
1"-14
Screw Length
13-1/2"
Puller Length
29"

Details

Item
Jaw Puller
Includes
Jaws, Thread and Screw. Lifetime Warranty
Features
13/16" Jaw Thickness , 1-9/32" Jaw Width
Jaw Reach
14 1/2 in
Capacity
17-1/2 tons
Jaw Style
Nonreversible
Locking
No
Number of Jaws
3
Jaw Spread
14 in

Description

Mechanical Jaw Puller, Capacity 17.5 Tons, Jaw Reach 14 1/2 Inches, Jaw Spread 14 Inches, Number of Jaws 3, Screw Size 1-14 x 13 1/2 Inches, Jaw Style Non Reversible

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.