Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1022
Zoro #
G2452712
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
3/8"-24
Screw Length
4-7/8"
Puller Length
2"
Details
Item
Jaw Puller
Includes
Jaws, Thread and Screw. Lifetime Warranty
Features
3/16" Upper, 1/8" Lower Jaw Thickness, 1/4" Upper, 1/2" Lower Jaw Width
Jaw Reach
3 1/4 in
Capacity
2 tons
Jaw Style
Reversible
Locking
No
Number of Jaws
2
Jaw Spread
4 in
Description
Mechanical Jaw Puller, Capacity 2 Tons, Jaw Reach 3 1/4 Inches, Jaw Spread 4 Inches, Number of Jaws 2, Screw Size 3/8-24 x 4 7/8 Inches, Jaw Style Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.