This item is Discontinued.

Otc Mech Puller, 2 Jaws, Reach 15 1/2 In 1047

Mech Puller, 2 Jaws, Reach 15 1/2 In (Discontinued)

  • Mfr # 1047
  • Zoro # G3488807
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1047
Zoro #
G3488807
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
11/4"-12
Screw Length
15-15/16"

Details

Item
Jaw Puller
Includes
Jaws, Thread And Screw
Jaw Reach
15 1/2 in
Capacity
25 tons
Jaw Style
Nonreversible
Number of Jaws
2
Jaw Spread
18 in

Description

Mechanical Jaw Puller, Capacity 25 Tons, Number of Jaws 2, Nonreversible, Jaw Reach 15 1/2 In, Jaw Spread 18 In, 11/4-12 x 15 15-16 Screw Size, Steel, Includes Jaws, Thread And Screw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.