Mobile Floor Crane, 2,200 lb

  • Mfr # 1819
  • Zoro # G4037796
product price: 
$
6,891.99
/ea
Additional $305.00 delivery surcharge applies per item.
See details

Key Features

Type
Heavy Duty
Capacity (Lb.)
2,200 lb
Height (In.)
80 in
Length (In.)
38 in
Width (In.)
38 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1819
Zoro #
G4037796
UPC #
731413007569
Country of Origin
United States
Item
Engine Crane
Type
Heavy Duty
Capacity (Lb.)
2,200 lb
Handle
Yes
Boom Reach Retracted (In.)
33 in
Safety Hook
Yes
Boom Capacity Position 2 (Lb.)
1,650 lb
Capacity
2,200 lb
Function
Hand Pump
Finish
Powder Coated
Boom Reach Extended (In.)
48 in
Max. Boom HTG (In.) Boom Retracted
107 in
Max. Boom HTG (In.) Boom Extended
117 in
Lifting Capacity (Lb.)
2,200 lb
Boom Capacity Position 1 (Lb.)
2,200 lb
Head Rotate (Deg.)
0 Degrees
Construction
Steel
Features
Space Saving Fold-Away Feature for Storage, Telescoping Boom Extension for Added Reach
Boom Capacity (First Position)
1.1 ton
Frame Material
Steel
Load Capacity
1.1 ton
Frame Material Finish
Powder Coated
Lift Actuation
Pneumatic
Crane Type
Engine Crane
Number of Boom Positions
2
Boom Capacity (Second Position)
0.82 ton
Color
Blue
Wire Color
Blue

Dimensions

Height (In.)
80 in
Length (In.)
38 in
Width (In.)
38 in
Overall Height (In.) Boom Horiz.
80 in
Lifting Height Max. (In.)
117 in
Min. Hook Height (In.)
107 in
Boom Length (In.)
48 in
Inside Leg Length (In.)
54 in
Overall Length
38 in
Min. Throat Width (In.)
24 in
Wheel Dia. (In.)
6 in
Inside Leg Width (In.)
24 in
Leg Height (In.)
8 in
Chain Size
16 7/8 in
Lifting Height Min. (In.)
107 in
Storage Size Height (In.)
79 in
Max. Hook Height (In.)
117 in
Overall Width
38 in
Overall Height
80 in
Hook Height (First Position)
107 in
Extended Boom Length
48 in
Hook Height (Second Position)
117 in
Chain Length
16 7/8 in
Wheel Diameter
6 in
Retracted Boom Length
33 in
Wire Rope Length
38 in
Length
38 in
Fits Chest Size
Space Saving Fold-Away Feature for Storage, Telescoping Boom Extension for Added Reach

Description

Engine Crane, Frame Material Steel, Load Capacity 1.1 ton, Number of Boom Positions 2, Boom Capacity (First Position) 1.1 ton, Boom Capacity (Second Position) 0.82 ton, Boom Capacity (Third Position) Not Applicable, Boom Capacity (Fourth Position) Not Applicable, Color Blue, Chain Length 16 7/8 in, Crane Type Engine Crane, Extended Boom Length 48 in, Features Space Saving Fold-Away Feature for Storage, Telescoping Boom Extension for Added Reach, Frame Material Finish Powder Coated

Ratings & reviews