Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Floor Crane, Steel, 4400 lb.

  • Mfr # 1820

  • Zoro # G3962957


product price: $8,561.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Type
Heavy Duty
Capacity (Lb.)
4,400 lb
Height (In.)
85 in
Length (In.)
41 1/2 in
Width (In.)
41 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1820
Zoro #
G3962957
UPC #
731413018206
Country of Origin
United States

Dimensions

Height (In.)
85 in
Length (In.)
41 1/2 in
Width (In.)
41 1/2 in
Leg Height (In.)
9-1/2
Min. Throat Width (In.)
25
Storage Size Height (In.)
86
Max. Hook Height (In.)
122
Boom Length (In.)
50-1/2
Lifting Height Max. (In.)
122 in
Overall Height (In.) Boom Horiz.
85 in
Overall Length
41 1/2 in
Inside Leg Length (In.)
57-1/2
Wheel Dia. (In.)
8 in
Inside Leg Width (In.)
26
Lifting Height Min. (In.)
111 in
Min. Hook Height (In.)
111
Overall Width
41 1/2 in
Overall Height
85 in
Retracted Boom Length
35 1/2 in
Extended Boom Length
50 1/2 in
Chain Length
18 3/8 in
Wheel Diameter
8 in
Hook Height (First Position)
111 in
Hook Height (Second Position)
122 in

Details

Item
Engine Crane
Type
Heavy Duty
Capacity (Lb.)
4,400 lb
Safety Hook
Yes
Boom Capacity Position 3 (Lb.)
3,300 lb
Boom Reach Extended (In.)
50-1/2
Head Rotate (Deg.)
0 Degrees
Handle
Yes
Function
Hand Pump
Boom Capacity Position 2 (Lb.)
3,300 lb
Finish
Powder Coated
Boom Capacity Position 1 (Lb.)
4,400 lb
Boom Reach Retracted (In.)
35-1/2
Max. Boom HTG (In.) Boom Retracted
111 in
Max. Boom HTG (In.) Boom Extended
122 in
Capacity
4,400 lb
Lifting Capacity (Lb.)
4,400 lb
Construction
Steel
Features
Adjustable Leg Spread for "Close-In" Work, Telescoping Boom Extension for Added Reach
Load Capacity
2.2 ton
Lift Actuation
Pneumatic
Boom Capacity (Second Position)
2.5 ton
Color
Blue
Frame Material Finish
Powder Coated
Boom Capacity (Third Position)
1.64 ton
Boom Capacity (First Position)
1.65 ton
Crane Type
Engine Crane
Frame Material
Steel
Number of Boom Positions
3

Description

Engine Crane, Frame Material Steel, Load Capacity 2.2 ton, Number of Boom Positions 3, Boom Capacity (First Position) 1.65 ton, Boom Capacity (Second Position) 2.5 ton, Boom Capacity (Third Position) 1.64 ton, Boom Capacity (Fourth Position) Not Applicable, Color Blue, Chain Length 18 3/8 in, Crane Type Engine Crane, Extended Boom Length 50 1/2 in, Features Adjustable Leg Spread for In.Close-In In. Work, Telescoping Boom Extension for Added Reach, Frame Material Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.