Mounting Plate, Steel, Chrome Plated
Mfr # 205059
Zoro # G3962747
product price: $931.99
/ea
Free Shipping & Returns
Key Features
Type
Cummins Engine
Height (In.)
8 in
Length (In.)
18 in
Width (In.)
7 3/4 in
Handle
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
205059
Zoro #
G3962747
UPC #
731413001796
Country of Origin
United States
Dimensions
Height (In.)
8 in
Length (In.)
18 in
Width (In.)
7 3/4 in
Overall Height (In.) Boom Horiz.
8 in
Overall Length
18 in
Overall Width
8 in
Overall Height
7 3/4 in
Details
Item
Mounting Plate
Type
Cummins Engine
Handle
No
Function
Adaptor
Finish
Chrome Plated
Head Rotate (Deg.)
0 Degrees
Construction
Steel
Safety Hook
No
Includes
Mounting Plate
Product Type
Engine Stand Adapter Plate
Features
Mounting Plate Includes All The Necessary Hardware and An Engine Application Chart
Load Capacity
3 ton
For Brand
Cummins
Frame Material Finish
Chrome Plated
Frame Material
Steel
For Lifting
Cummins 2004-2007 MBE 900
Compatible Equipment Manufacturer Part Number
1750, 1750A
Description
Mounting Plate, Product Type Engine Stand Adapter Plate, Compatible Equipment Manufacturer Part Number 1750, 1750A, Compatible Equipment Grainger Part Number 19XY56, Load Capacity 3 ton, Overall Height 7 3/4 in, Overall Length 18 in, Overall Width 8 in, Features Mounting Plate Includes All The Necessary Hardware and An Engine Application Chart, For Brand Cummins, For Lifting Cummins 2004-2007 MBE 900, Frame Material Steel, Frame Material Finish Chrome Plated, Includes Mounting Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.