This item is Discontinued.

Otc Oil Light Reset Kit, 2007 3596J

Oil Light Reset Kit, 2007 (Discontinued)

  • Mfr # 3596J
  • Zoro # G0387746
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3596J
Zoro #
G0387746
UPC #
731413574795
Country of Origin
China

Details

Item
Oil Light Reset Kit
Type
2007
Application
Eliminates The Need To Take The Vehicle To The Dealer Or Use An OEM Scan Tool To Reset Oil Service Lights
Includes
Oil Reset Monitor, Mercedes-Benz Cable, BMW Cable, Volvo Cable, VW and Audi Cable, VW and Audi OBD II Cable, BMW OBD II Cable, Mercedes Benz OBD II Cable, Battery Power Adapter Cable, and Case

Description

Oil Light Reset Kit, Material -, Number of Pieces -, Features -, Includes Oil Reset Monitor, Mercedes-Benz Cable, BMW Cable, Volvo Cable, VW and Audi Cable, VW and Audi OBD II Cable, BMW OBD II Cable, Mercedes Benz OBD II Cable, Battery Power Adapter Cable, and Case

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.