This item is Discontinued.

Otc OTC OTC7412K Snap Ring Pliers Set - 12 Pieces OTC7412K

OTC OTC7412K Snap Ring Pliers Set - 12 Pieces (Discontinued)

  • Mfr # OTC7412K
  • Zoro # G803993490
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OTC7412K
Zoro #
G803993490
UPC #
731413001468
Country of Origin
China

Description

  • Tips include straight, 45 degree, and 90 degree angles in four different sizes (.038, .047, .070, and .090" diameter).
  • Set comes packaged in a sturdy plastic organizer box.
  • Length: 13.5".
  • Width: 9".
  • Height: 4".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.