Zoro Homepage

Pilot Bearing Puller, 1 Jaw

  • Mfr # 4421

  • Zoro # G4458492


product price: $41.69
/ea

Key Features

Jaw Style
Nonreversible
Number of Jaws
2
Features
Removes Pilot Bearings, Thrust Washers, and Smaller Bearings Hidden in a Shaft or Housing
Puller Length
5 15/16 in
Includes
Puller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4421
Zoro #
G4458492
UPC #
731413562181
Country of Origin
Taiwan, Province of China

Dimensions

Puller Length
5 15/16 in

Details

Item
Pilot Bearing Pulling Attachment
Jaw Style
Nonreversible
Number of Jaws
2
Features
Removes Pilot Bearings, Thrust Washers, and Smaller Bearings Hidden in a Shaft or Housing
Includes
Puller
For Use With
5/8 -18 and M18-1.5 Threaded Hammer Shanks, Light Force Pulls on Pilot Bearings, Thrust Washers, or Smaller Bearings Inside of Crankshaft or Housing
Locking
No
Jaw Reach
1/8 in to 1 in
Jaw Spread
5/8 in to 1 1/2 in
Includes Locking Mechanism
No
Jaw Spread - Maximum
1 1/2 in
Jaw Spread - Minimum
5/8 in
Compatible with Product Type
5/8 -18 and M18-1.5 Threaded Hammer Shanks, Light Force Pulls on Pilot Bearings, Smaller Bearings Inside of Crankshaft or Housing, Thrust Washers

Description

Pilot Bearing Puller, Attachment, Number of Jaws 1, Jaw Spread 5/8 to 1 In., Puller Length 6 In., For Use With 5/8 -18 and M18-1.5 threaded hammer shanks, For light force pulls on pilot bearings, thrust wshers, or smaller bearings inside of ashaft or housing, Includes Puller

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.