Power Supply/ Car Battery Charger, 110 to 120/220 to 240 V AC 13V DC to 14.8V DC Output Voltage (Discontinued)
- Mfr # OTC-700A
- Zoro # G1079100
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OTC-700A
Zoro #
G1079100
UPC #
731413568510
Country of Origin
China
Dimensions
Height
9"
Width
14-1/2"
Depth
4-1/2"
Details
Item
Power Supply/ Car Battery Charger
Inverter Input Voltage
110 to 120/220 to 240 V AC
Inveter Output Voltage
13V DC to 14.8V DC
Description
Power Supply/Battery Charger,70 Amp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.