Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Train Lift, 54 in. L, 1500 lb.

  • Mfr # 5285

  • Zoro # G3962817


product price: $7,549.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Type
Air/Hydraulic
Includes
Strap Assembly
Features
Larger Casters, Scissors-Type Design, Two Independent Adjusting Screws
Lifting Height Max. (In.)
74 1/2 in
Min. Height (In.)
31 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5285
Zoro #
G3962817
UPC #
731413568312
Country of Origin
United States

Dimensions

Lifting Height Max. (In.)
74 1/2 in
Min. Height (In.)
31 1/2 in
Max. Height (In.)
74 1/2 in
Length (In.)
48 in
Height
54 in
Base Size (In.)
48 in
Lifting Height Min. (In.)
31 1/2 in
Maximum Lift Height
74 1/2 in
Overall Width
31 in
Overall Length
33 in
Minimum Lift Height
31 1/2 in
Lift Arm Width
20 in
Wheel Diameter
8 in
Lift Arm Length
32 in
Overall Height
54 in

Details

Type
Air/Hydraulic
Includes
Strap Assembly
Features
Larger Casters, Scissors-Type Design, Two Independent Adjusting Screws
Head
Yes
Lifting Range
31 1/2 in to 74 1/2 in
Lifting Capacity (Lb.)
1,650 lb
Item
Vehicle Lift
For Lifting
Drive Axle Assemblies, Electric Vehicle Batteries, Engine and Transmission Assemblies, Engine/Transaxle Assemblies, Gas Tanks, Powertrain
Securing Mechanism
Strap
Platform Tilt Angle
Front: 15 Degrees , Rear: 15 Degrees , Side to Side: 15 Degrees
Power Source
Air
Body Material
Steel
Lifting Actuator
Manual Handle
Load Capacity
0.83 ton
Jack Type
Powertrain Scissor Lift

Description

Vehicle Lift, Power Source Air, Load Capacity 0.83 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 31 1/2 in, Maximum Lift Height 74 1/2 in, Securing Mechanism Strap, For Lifting Drive Axle Assemblies, Electric Vehicle Batteries, Engine and Transmission Assemblies, Engine/Transaxle Assemblies, Gas Tanks, Powertrain, Jack Type Powertrain Scissor Lift, Features Larger Casters, Scissors-Type Design, Two Independent Adjusting Screws, Includes Strap Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.