This item is Discontinued.

Otc Pro-link IQtruck Scan Tool NexIQ 3110

Pro-link IQtruck Scan Tool NexIQ (Discontinued)

  • Mfr # 3110
  • Zoro # G5908987
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3110
Zoro #
G5908987
UPC #
731413549601
Country of Origin
United States

Details

Item
Truck Scan Tool Nexiq
Type
Scan Tool
Number of Pieces
1
Used For
Diagnostics
Application
Scan Tool
Features
HD Hand Held Diagnostic Scanning tool
Includes
Prolink IQ Scan Tool Hd Standard Software Application Data and Power Cable 9pin Deutsch 6-pin Deutsch 2-cell Battery Pack CD Includes Drivers and Online User Guides Stylus Carrying Case
Displays
8.4 Color Touch

Description

Truck Scan Tool Nexiq, Number of Pieces 1, Features HD Hand Held Diagnostic Scanning tool, Includes Prolink IQ Scan Tool Hd Standard Software Application Data and Power Cable 9pin Deutsch 6-pin Deutsch 2-cell Battery Pack CD Includes Drivers and Online User Guides Stylus Carrying Case

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.