This item is Discontinued.

Otc Prolink IQ Software, Allison Suite 3110-01

Prolink IQ Software, Allison Suite (Discontinued)

  • Mfr # 3110-01
  • Zoro # G5908716
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3110-01
Zoro #
G5908716
UPC #
731413549915
Country of Origin
United States

Details

Item
Pro-Link IQ Software
Features
Pro-Link IQ Allison Transmission Application Provides Diagnostic and Testing Capability for the Allison Gen 4 Fault only 1k2k WTEC and CEC 1 Transmissions w/ the Combined Power of the Easy-to-Use Pro-Link IQ and the Functionality of the Allison Transmission Application Service Bay Technicians Experience Unprecedented Out-of-the-Box Productivity
Application
Scan Software
Used For
Diagnostics
Number of Pieces
1
Type
Allison Suite
Includes
Software CD

Description

Pro-Link IQ Software, Number of Pieces 1, Features Pro-Link IQ Allison Transmission Application Provides Diagnostic and Testing Capability for the Allison Gen 4 Fault only 1k2k WTEC and CEC 1 Transmissions w/ the Combined Power of the Easy-to-Use Pro-Link IQ and the Functionality of the Allison Transmission Application Service Bay Technicians Experience Unprecedented Out-of-the-Box Productivity, Includes Software CD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.