Shop OTC
See all product information
Create Account
Pry Bar, 53 in L, Black Oxide Finish
- Mfr # 7177
- Zoro # G423744434
product price:Â
$
233.99
/ea
Free Shipping & Returns
Key Features
Bar Width
13/16 in
Insulated
No
End Width
13/16 in
End Angle Style
Adjustable
Bar Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7177
- Zoro #
- G423744434
- UPC #
- 731413588464
- Country of Origin
- Taiwan, Province of China
- Item
- Pry Bar
- Insulated
- No
- End Angle Style
- Adjustable
- Bar Shape
- Round
- Number of Nail Slots
- 0
- Handle Material
- Steel
- Finish
- Black Oxide
- Bar Material
- Steel
- Type
- Pry Bars
- Handle Color
- Black
- Features
- Spring Loaded Pins, Head Pivots 180 Degrees and can be Locked in 14 Positions
- Tether Ready
- No
- End Style
- Claw
- Includes Handle
- Yes
- Weight
- 9.5 lb
Dimensions
- Bar Width
- 13/16 in
- End Width
- 13/16 in
- Bar Diameter
- 3/16 in
- Overall Length
- 53 in
- Wire Rope Length
- 53 in
- Length
- 53 in
- Fits Chest Size
- Spring Loaded Pins, Head Pivots 180 Degrees and can be Locked in 14 Positions
Description
Pry Bar, Type Pry Bars, End Style Claw, Bar Width 13/16 in, Overall Length 53 in, Number of Nail Slots 0, Bar Shape Round, Bar Diameter 3/16 in, End Angle Style Adjustable, End Width 13/16 in, Tether Ready No, Non-Sparking No, Bar Material Steel, Features Spring Loaded Pins, Head Pivots 180 Degrees and can be Locked in 14 Positions, Finish Black Oxide, Handle Color Black, Handle Material Steel, Includes Handle Yes, Insulated No, Standards Not Applicable, Weight 9.5 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.