Shop GENIUS TOOLS
Create Account
Diagonal Cutting Pliers, 7in L
- Mfr # 550707
- Zoro # G623580474
original price:Â $23.63 , new price: $21.27 , 9 percent off
new price:Â
$
21.27
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 550707
- Zoro #
- G623580474
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Diagonal Cutting Pliers 7 Inch Length Precision Hardened Blades Comfortable Grip - 550707 Diagonal Cutting Pliers These diagonal cutting pliers are built for clean, controlled cutting with a compact 175mm (6.89 in) overall length. Made from tool-grade raw materials, they are designed for professional use where durability and consistent performance matter. High-grip rubber handles support secure handling and better control during repetitive work. The cutting edge is heat treated to help the blades stay sharper longer, and the tool meets or exceeds ANSI standards for dependable jobsite performance. Key Benefits 7-inch diagonal cutting pliers sized for control in tight work areas. 175mm (6.89 in) overall length balances leverage and compact handling. Tool-grade raw materials support long-term professional use and durability. Heat-treated cutting edge improves wear resistance and helps maintain sharpness longer. High-grip rubber handles improve grip, control, and comfort during extended use. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU 550707 is built as a professional-grade hand tool for technicians who rely on consistent cutting performance over time. With hardened cutting edges, ergonomic high-grip handles, and ANSI-aligned construction standards, it's a practical shop-ready choice for dependable results without unnecessary complexity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.