Shop OTC
See all product information
Create Account
Pry Bar, 54 in L, Plated Finish
- Mfr # 7421A
- Zoro # G623744425
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
End Angle Style
Straight
End Width
1 in
Insulated
No
Number of Nail Slots
0
Bar Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7421A
- Zoro #
- G623744425
- UPC #
- 731413588341
- Country of Origin
- United States
- Item
- Pry Bar
- End Angle Style
- Straight
- Insulated
- No
- Number of Nail Slots
- 0
- Bar Shape
- Round
- Tether Ready
- No
- Bar Material
- Steel
- Features
- Alignment Drift
- End Style
- Chisel
- Handle Material
- Steel
- Weight
- 1.93 lb
- Finish
- Plated
Dimensions
- End Width
- 1 in
- Bar Diameter
- 1 in
- Overall Length
- 54 in
- Bar Width
- 1 in
- Wire Rope Length
- 54 in
- Length
- 54 in
- Fits Chest Size
- Alignment Drift
Description
Pry Bar, End Style Chisel, Bar Width 1 in, Overall Length 54 in, Number of Nail Slots 0, Bar Shape Round, Bar Diameter 1 in, End Angle Style Straight, End Width 1 in, Tether Ready No, Non-Sparking No, Bar Material Steel, Features Alignment Drift, Finish Plated, Handle Material Steel, Insulated No, Standards Not Applicable, Weight 1.93 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.