This item is Discontinued.

Otc Pry Bar Set, 10 pcs., with Floor Display 9900A

Pry Bar Set, 10 pcs., with Floor Display (Discontinued)

  • Mfr # 9900A
  • Zoro # G2552562
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9900A
Zoro #
G2552562
UPC #
731413579387
Country of Origin
United States

Dimensions

Overall Length
30 in
Overall Width
7/8 in

Details

Features
Forged End
Material
Heat Treated Alloy Steel
Includes
Floor Display
Number of Pieces
10
Item
Pry Bar Set

Description

Pry Bar Set, Number of Pieces 10, Overall Length 30 in, Features Forged End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.