Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8206
Zoro #
G2331481
UPC #
731413045646
Country of Origin
China
Dimensions
Overall Length
8 in, 12 in, 18 in, 24 in, 32 in and 36 in
Overall Width
9 in
Details
Features
Black chrome striking cap allows hitting the bar without damage to the handle, Ergonomic Handle - Dual Durometer Composite Handle for User Comfort, Reduces Hand Fatigue, Polished Tip with Black Oxide Finish, Long-Life Finish Resists Rust and Wear During Use, OTC Marathon Lifetime Warranty
Material
Tempered Square Steel
Includes
8 in, 12 in, 18 in, 24 in, 32 in and 36 in Heavy Duty Pry Bars
Number of Pieces
6
Item
Pry Bar Set with Ergonomic Handles
Description
Pry Bar Set with Ergonomic Handles, Number of Pieces 6, Overall Length 8 in, 12 in, 18 in, 24 in, 32 in and 36 in, Features Black chrome striking cap allows hitting the bar without damage to the handle, Ergonomic Handle - Dual Durometer Composite Handle for User Comfort, Reduces Hand Fatigue, Polished Tip with Black Oxide Finish, Long-Life Finish Resists Rust and Wear During Use, OTC Marathon Lifetime Warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.