Zoro Homepage

Puller Set, 19 Pieces, Hydraulic, 3 Jaws

  • Mfr # 1690

  • Zoro # G3883997


product price: $8,812.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.

Key Features

Number of Pieces
19
Capacity (Tons)
50 ton
Jaw Style
Various
Jaw Reach (In.)
Various
Includes
(3) Jaw Hydraulic Puller, 2 Way Head, Adjusting Screws, Bearing Pulling Attachment, Hand Pump Assembly, Hose Half Coupler, Hydraulic Hose, Hydraulic Push Puller, Legs, Pressure Gauge, Pushing Adapter, Ram, Ram Cap, Speed Crank, Tee Adapter, Threaded Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1690
Zoro #
G3883997
UPC #
731413007279
Country of Origin
United States

Dimensions

Screw Size
Various
Sizes Included
Various
Puller Length (In.)
Various

Details

Item
Puller Set
Number of Pieces
19
Capacity (Tons)
50 ton
Jaw Style
Various
Jaw Reach (In.)
Various
Includes
(3) Jaw Hydraulic Puller, 2 Way Head, Adjusting Screws, Bearing Pulling Attachment, Hand Pump Assembly, Hose Half Coupler, Hydraulic Hose, Hydraulic Push Puller, Legs, Pressure Gauge, Pushing Adapter, Ram, Ram Cap, Speed Crank, Tee Adapter, Threaded Adapter
Jaw Spread (In.)
Various
Number of Jaws
3
Type
Hydraulic
For Use On
Pulling Jobs
Cylinder Nominal Capacity
50 ton

Description

Puller Set, Cylinder Nominal Capacity 50 ton, Number of Jaws 3, Includes (3) Jaw Hydraulic Puller, 2 Way Head, Adjusting Screws, Bearing Pulling Attachment, Hand Pump Assembly, Hose Half Coupler, Hydraulic Hose, Hydraulic Push Puller, Legs, Pressure Gauge, Pushing Adapter, Ram, Ram Cap, Speed Crank, Tee Adapter, Threaded Adapter, Number of Pieces 19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.