Puller, Steel, 3 1/2 in L
- Mfr # 7503HD
- Zoro # G723744455
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
For Use With
Cars, Heavy Duty Vehicles, SUVs, Trucks
Number of Pieces
3
Tool Type
Rod and Ball Joint Remover
Characteristics
Cone, Flat and Cup for Multiple Applications, 10 Ton Load Capacity, Uses a Large 3/4 in Live Center Forcing Screw with Interchangeable Tips Included, Works on FWD RWD and 4WD Import and Domestic Vehicles
Includes
(3) Interchangeable Forcing Screw Tips, Puller
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7503HD
- Zoro #
- G723744455
- UPC #
- 731413580802
- Country of Origin
- United States
- Item
- Puller
- For Use With
- Cars, Heavy Duty Vehicles, SUVs, Trucks
- Number of Pieces
- 3
- Tool Type
- Rod and Ball Joint Remover
- Characteristics
- Cone, Flat and Cup for Multiple Applications, 10 Ton Load Capacity, Uses a Large 3/4 in Live Center Forcing Screw with Interchangeable Tips Included, Works on FWD RWD and 4WD Import and Domestic Vehicles
- Includes
- (3) Interchangeable Forcing Screw Tips, Puller
- Application
- Vehicle Suspension Service
- For Vehicle Tool Category
- Specialty Tools, Steering
- Color
- Silver
- Material
- Steel
- Shell Material
- Steel
- Wire Color
- Silver
- Compatible Product Type
- Cars, Heavy Duty Vehicles, SUVs, Trucks
- Traction Material
- Steel
Dimensions
- Height
- 8 in
- Width
- 2 in
- Size
- 6.5 in
- Length
- 3 1/2 in
- Bottle Size
- 6.5 in
- Size - Alpha
- 6.5 in
- Container Size
- 6.5 in
Description
Puller, Tool Type Rod and Ball Joint Remover, Length 3 1/2 in, Width 2 in, Height 8 in, Spout Flex Size Not Applicable, Capacity Not Applicable, Material Steel, For Vehicle Tool Category Specialty Tools, Steering, Color Silver, Includes (3) Interchangeable Forcing Screw Tips, Puller, Number of Pieces 3, Application Vehicle Suspension Service, For Use With Cars, Heavy Duty Vehicles, SUVs, Trucks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.