Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8330
Zoro #
G9555174
UPC #
731413579639
Country of Origin
Taiwan, Province of China
Dimensions
Length
6 1/2 in
Stock Size
6.5 in
Overall Length
6 1/2 in
Overall Width
6 1/2 in
Details
Material
Metal, Plastic
For Use On
Hub, Wheel and Brake Preparation
Type
Grinder
Weight
1.1 lb.
Application
Grinding
Number of Pieces
2
For Use With
Drive Tool
Features
Removal of Corrosion and Dry Debris on Most Surfaces
Item
Resurfacing Grinder
Includes
Holder
Number of Sockets Included
0
Tool Type
Grinder
Description
Resurfacing Grinder, Tool Type Grinder, Application Grinding, Overall Length 6 1/2 in, Overall Width 6 1/2 in, Number of Pieces 2, Material Metal, Plastic, Includes Holder, For Use With Drive Tool, Number of Sockets Included 0, Stock Size 6.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.