This item is Discontinued.

Otc SAE L Shape Hex Key, 5/32" Tip Size, 5 PK 7349

SAE L Shape Hex Key, 5/32" Tip Size, 5 PK (Discontinued)

  • Mfr # 7349
  • Zoro # G0024302
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7349
Zoro #
G0024302
UPC #
731413001215
Country of Origin
United States

Dimensions

Tip Size
5/32"

Details

Finish
Rust Resistant Black Oxide
Handle Type
L Shape
SAE or Metric
SAE
Shape
Hex
Item
Hex Key Wrench, 5/32", PK5

Description

Hex Key Wrench,5/32 In.,PK5, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.