Sleeve Removal Plate, Bore Size 4 5/16 In
Mfr # 1233
Zoro # G2807086
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Application
For Engine Bore Size 4 5/16 in
For Use With
1200, 1202, 1203
Number of Pieces
1
Tool Type
Sleeve Puller Plate
Overall Width
5 5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1233
Zoro #
G2807086
UPC #
731413006890
Country of Origin
United States
Dimensions
Overall Width
5 5/8 in
Overall Length
6 1/8 in
Details
Item
Sleeve Removal Plate
Application
For Engine Bore Size 4 5/16 in
For Use With
1200, 1202, 1203
Number of Pieces
1
Tool Type
Sleeve Puller Plate
Description
Sleeve Removal Plate, Tool Type Sleeve Puller Plate, Application For Engine Bore Size 4 5/16 in, Material -, Overall Length 6 1/8 in, Overall Width 5 5/8 in, Number of Pieces 1, For Use With 1200, 1202, 1203, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.