Slide Hammer Grip, Steel, 5 in L
- Mfr # 4698-EG
- Zoro # G823744515
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5 in
Product Type
Hammer Handle
Material
Steel
Includes
(2) Ergonomic Slide Hammer Grips, Nut, Threaded Rod
Overall Width
1 1/5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4698-EG
- Zoro #
- G823744515
- UPC #
- 731413597282
- Country of Origin
- United States
Dimensions
- Overall Length
- 5 in
- Overall Width
- 1 1/5 in
- Overall Height
- 1 1/5 in
- Wire Rope Length
- 5 in
- Length
- 5 in
Details
- Item
- Slide Hammer Grip
- Product Type
- Hammer Handle
- Material
- Steel
- Includes
- (2) Ergonomic Slide Hammer Grips, Nut, Threaded Rod
- Shell Material
- Steel
Description
Slide Hammer Grip, Overall Length 5 in, Overall Width 1 1/5 in, Overall Height 1 1/5 in, Material Steel, Includes (2) Ergonomic Slide Hammer Grips, Nut, Threaded Rod, Accessory Color Black, Product Type Hammer Handle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.