Shop GENIUS TOOLS
Create Account
5/16in Hex Screwdriver 235mmL (SAE)
- Mfr # 508+3820
- Zoro # G623581983
product price:Â
$
15.08
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 508+3820
- Zoro #
- G623581983
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 5/16 Inch SAE Drive 235mm Length Ergonomic Handle - 508+3820 Professional Hand Tool This 5/16in SAE hex screwdriver is built for consistent engagement with hex fasteners where control, reach, and repeatable results matter. With a 235 mm overall length and a soft ergonomic handle, it supports stable hand positioning and comfortable torque application during routine service work. The high speed steel construction provides strength and durability while offering anti-corrosive properties for long-term tool integrity. Precision-machined tips are designed for accurate fit, helping reduce slipping and improving control when working on fasteners. Key Benefits 5/16in SAE hex screwdriver profile for secure engagement on compatible fasteners. 235 mm overall length improves access while maintaining good hand control. High speed steel construction supports strength, durability, and anti-corrosive performance. Precision-machined tip promotes accurate fit and steadier fastener contact. Soft ergonomic handle helps reduce hand fatigue during extended use. Meets or exceeds ANSI standards for dependable, professional-grade expectations. Designed and made for professional technicians, this screwdriver is intended to hold up under heavy use while maintaining reliable tip fit and comfortable handling. The combination of a precisely machined hex tip, high speed steel durability, and ergonomic grip supports accurate work and long service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.