Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3200
Zoro #
G9751953
UPC #
731413579660
Country of Origin
Taiwan, Province of China
Details
Material
Plastic
For Use On
6V, 8V, 12V Automotive Lead Acid Batteries
Application
Testing Battery
Features
First Battery Tester Allowing You to Print, Save or E-mail A Comprehensive, Full Color Data Report, Near-Instant Test Displays Battery Health Along with Charging and Starting System Health, Compatible with Both iOS and Android Devices
Item
Smart Battery Tester
Used For
Testing Batteries
Number of Pieces
1
Description
Smart Battery Tester, Material Plastic, Number of Pieces 1, Features First Battery Tester Allowing You to Print, Save or E-mail A Comprehensive, Full Color Data Report, Near-Instant Test Displays Battery Health Along with Charging and Starting System Health, Compatible with Both iOS and Android Devices
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.