This item is Discontinued.

Otc Spanner, Heavy Duty Adjustable 7309

Spanner, Heavy Duty Adjustable (Discontinued)

  • Mfr # 7309
  • Zoro # G1244914
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7309
Zoro #
G1244914
UPC #
-
Country of Origin
United States

Details

Item
Spanner
Includes
25-3/4" Handle with Jaw
Type
Heavy Duty Adjustable
Number of Pieces
2
Characteristics
Drop Forged, 3/4" Thick, 11 Position Hook Jaw That Is Capable Of Gripping Fasteners From 4 3/4" To 12 3/4" O.D.

Description

Spanner, Heavy Duty Adjustable, Drop Forged, 3/4 In Thick, 11 Position Hook Jaw That Is Capable Of Gripping Fasteners From 4 3/4 In To 12 3/4 In O.D., Number of Pieces 2, Includes 25 3/4 In Handle with Jaw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.