Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Otc Suction Gun, 16 oz. 2359

Suction Gun, 16 oz. (Discontinued)

  • Mfr # 2359
  • Zoro # G5789029
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2359
Zoro #
G5789029
UPC #
731413573118
Country of Origin
India

Dimensions

Overall Height
2 7/8 in
Overall Width
2 7/8 in
Flexible Hose Length
14 in
Overall Length
14 in

Details

Item
Manual Grease Gun
Cartridge Capacity
16 oz
Features
For use with Gear Oils to Get them Both Into/Out of Gear Boxes Transfer Cases and Differentials
Loading Method
Suction
Hose Type
Flexible

Description

Manual Grease Gun, Cartridge Capacity 16 oz, Features For use with Gear Oils to Get them Both Into/Out of Gear Boxes Transfer Cases and Differentials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.