Shop OTC
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Suspension Tools - Bushing Press
- Mfr # 4247-FR
- Zoro # G323525317
product price:Â
$
3,318.99
/ea
Key Features
Tool Type
Suspension Bushing Kit with Pump
Size
37 in x 17 in x 9 in
For Use With
Freightliner Rear Suspensions, Hendrickson Rear Suspensions
Includes
Application
Vehicles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4247-FR
- Zoro #
- G323525317
- UPC #
- 731413614927
- Country of Origin
- United States
Dimensions
- Size
- 37 in x 17 in x 9 in
- Bottle Size
- 37 in x 17 in x 9 in
- Size - Alpha
- 37 in x 17 in x 9 in
Details
- Tool Type
- Suspension Bushing Kit with Pump
- For Use With
- Freightliner Rear Suspensions, Hendrickson Rear Suspensions
- Includes
- Application
- Vehicles
- Number of Pieces
- 19
- Item
- Suspension Tools - Bushing Press
- Compatible Product Type
- Freightliner Rear Suspensions, Hendrickson Rear Suspensions
Description
Suspension Tools - Bushing Press, Tool Type Suspension Bushing Kit with Pump, Application Vehicles, For Use With Freightliner Rear Suspensions, Hendrickson Rear Suspensions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.