Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3131AGM
Zoro #
G8482162
UPC #
731413504730
Country of Origin
United States
Dimensions
Depth (In.)
18
Width (In.)
26
Height (In.)
35
Manufacturers Warranty Length
3 yr
Details
Item
System Tester
Type
Electrical
Load Ranges
100 to 1500A
Voltage Range
12V
Works With
12V Batteries, Regulators, Starters
Cold Cranking Amps
100 to 1500
Display
LCD
Includes
Connector Cables, Internal Rechargeable Battery, Battery Charger, and Instructions
Description
System Tester, Includes Connector Cables, Internal Rechargeable Battery, Battery Charger, and Instructions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.