This item is Discontinued.

No Product Image Available

Tapped Insert (Discontinued)

  • Mfr # 21669
  • Zoro # G302654977
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21669
Zoro #
G302654977
UPC #
731413000000
Country of Origin
Unknown

Dimensions

Drill Size
5/16"
Tap Size
3/8-16 NC
Etched / Stamped Size Identification
Yes

Details

Material
High Carbon Steel
Piece Count
2
Drill Bits Included
Yes
Surface Treatment
Untreated
Color / Finish
High Carbon Steel
Surface Coating
Uncoated (Bright Finish)
Color Coded
No

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.