Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3184
Zoro #
G0444507
UPC #
731413417597
Country of Origin
United States
Dimensions
Height (In.)
8
Width (In.)
10
Manufacturers Warranty Length
3 yr
Depth (In.)
4
Details
Item
Tester
Type
Battery Charging and Starting System
Load Ranges
50 to 2000A
Voltage Range
6 to 12V
Works With
12V Batteries, Starting/Charging Systems
Cold Cranking Amps
50 to 2000
Includes
BCS System Analyzer, 12 Ft Cable Extension, 9 Volt Battery and Detachable Leads
Display
4 Line and 20 Character LED
Description
Tester, Includes BCS System Analyzer, 12 Ft Cable Extension, 9 Volt Battery and Detachable Leads
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.