This item is Discontinued.

Otc Tester Kit, 8 pcs., For Heavy Duty Trucks 3492

Tester Kit, 8 pcs., For Heavy Duty Trucks (Discontinued)

  • Mfr # 3492
  • Zoro # G2016187
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3492
Zoro #
G2016187
UPC #
731413025846
Country of Origin
China

Details

Item
Tester Kit
Displays
Digital
Application
Analyzer
Material
Plastic, Metal
Features
Digital Pressure/Temperature Analyzer with Four Pressure Input Receptacles and Protective Boot
Number of Pieces
8
For Use On
Heavy Duty Trucks
Includes
5000 Psi Transducer, 20 ft Cable, Bead-Type Temperature Probe, Assorted Fittings
Used For
Multi-Application Digital Pressure and Temperature Analyzer

Description

Tester Kit, Material Plastic, Metal, Number of Pieces 8, Features Digital Pressure/Temperature Analyzer with Four Pressure Input Receptacles and Protective Boot, Includes 5000 Psi Transducer, 20 ft Cable, Bead-Type Temperature Probe, Assorted Fittings

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.