Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3490
Zoro #
G2016196
UPC #
731413003844
Country of Origin
Taiwan, Province of China
Details
Item
Tester Kit
Used For
Multi-Application Digital Pressure and Temperature Analyzer
Includes
500 psi Transducer, 12 ft Cable, 8 1/2 in Hose, Bead-Type Temperature Probe, Assorted Fittings, Plastic Storage Case, Manuals
Features
Digital Pressure/Temperature Analyzer with Four Pressure Input Receptacles and Protective Boot
For Use On
Vehicles
Number of Pieces
8
Application
Analyzer
Material
Plastic, Metal
Displays
Digital
Description
Tester Kit, Material Plastic, Metal, Number of Pieces 8, Features Digital Pressure/Temperature Analyzer with Four Pressure Input Receptacles and Protective Boot, Includes 500 psi Transducer, 12 ft Cable, 8 1/2 in Hose, Bead-Type Temperature Probe, Assorted Fittings, Plastic Storage Case, Manuals
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.