Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3833M13
Zoro #
G2016290
UPC #
731413573835
Country of Origin
United States
Details
Item
Tire Pressure Monitor Kit
For Use On
Vehicles with TPMS
Includes
Number of Pieces
16
Features
Auto Scan Provides A One Button Activation Mode Which Automatically Scans for TPMS Sensor Communication
Application
Vehicle Diagnostics
Used For
Activates TPMS Sensors Before Tire Service is Performed, When Tires are Rotated and When There is A Problem with TPMS
Material
Plastic, Metal
Displays
Digital
Description
Tire Pressure Monitor Kit, Material Plastic, Metal, Number of Pieces 16, Features Auto Scan Provides A One Button Activation Mode Which Automatically Scans for TPMS Sensor Communication
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.