Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5097
Zoro #
G3176577
UPC #
731413418266
Country of Origin
United States
Dimensions
Length
30"
Width
31"
Height (In.)
7-1/2"
Details
Item
Transfer Tanker
Capacity (Gal.)
15
Construction
Metal/Plastic
Includes
Pneumatic Pump (No. 529966), 15 gal. Reservoir
Description
Transfer Tanker, Includes Pneumatic Pump (No. 529966), 15 gal Reservoir
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.