Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transmission Jack, 36-1/2 in. L, 1000 lb.

  • Mfr # 1521A

  • Zoro # G3962710


product price: $781.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Type
Low-Lift
Includes
Adjustable Bracket
Features
Safety Overload Prevents Use Beyond Its Rated Capacity
Tilt Capacity Rear
17.0 Degrees
Height
36 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1521A
Zoro #
G3962710
UPC #
731413049194
Country of Origin
China

Dimensions

Height
36 1/2 in
Min. Height (In.)
7 1/2 in
Lifting Height Min. (In.)
7 1/2 in
Lifting Height Max. (In.)
29 3/4 in
Base Size (In.)
34 1/2 in
Max. Height (In.)
29 3/4 in
Length (In.)
34 1/2 in
Minimum Lift Height
7 1/2 in
Overall Width
9 in
Minimum Height
6 1/2 in
Overall Height
36 1/2 in
Maximum Lift Height
29 3/4 in
Overall Length
2 1/2 in

Details

Type
Low-Lift
Includes
Adjustable Bracket
Features
Safety Overload Prevents Use Beyond Its Rated Capacity
Tilt Capacity Rear
17.0 Degrees
Lifting Capacity (Lb.)
1,000 lb
Head
Yes
Tilt Capacity Front
60.0 Degrees
Item
Transmission Jack
Tilt Capacity Side
31 Degrees
Lifting Range
7 1/2 in to 29 3/4 in
Platform Tilt Angle
Back: 17 Degrees , Forward: 67 Degrees , Side to Side: 30 Degrees
Lifting Actuator
Manual Handle
Load Capacity
0.5 ton
Body Material
Steel
Securing Mechanism
Chain
Jack Type
Transmission Jack
Power Source
Hydraulic
Handle Type
Pump
Caster Type
(4) Swivel

Description

Transmission Jack, Power Source Hydraulic, Load Capacity 0.5 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 7 1/2 in, Maximum Lift Height 29 3/4 in, Securing Mechanism Chain, Jack Type Transmission Jack, Caster Type (4) Swivel, Features Safety Overload Prevents Use Beyond Its Rated Capacity, Handle Type Pump, Includes Adjustable Bracket, Minimum Height 6 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.