Shop OTC
See all product information
Create Account
TransmissionJack, Hydraulic, 35-1/10"
- Mfr # 5015A
- Zoro # G714802942
product price:Â
$
981.99
/ea
Free Shipping & Returns
Key Features
Features
Swivel Casters Provide Easy Maneuverability
Overall Width
13 1/5 in
Overall Height
12 3/5 in
Overall Length
35 1/10 in
Minimum Lift Height
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5015A
- Zoro #
- G714802942
- UPC #
- 731413546006
- Country of Origin
- China
- Features
- Swivel Casters Provide Easy Maneuverability
- Item
- Transmission Jack
- Caster Type
- Swivel
- For Vehicle Type
- Trucks
- Load Capacity
- 0.1 ton
- For Lifting
- Clutch, Flywheel
- Securing Mechanism
- Spindle
- Jack Type
- Flywheel Jack
- Power Source
- Hydraulic
- Body Material
- Steel
- Lifting Actuator
- Lever
- Power Source - TS Only
- Hydraulic
- Power Source - old
- Hydraulic
Dimensions
- Overall Width
- 13 1/5 in
- Overall Height
- 12 3/5 in
- Overall Length
- 35 1/10 in
- Minimum Lift Height
- 9 in
- Maximum Lift Height
- 37 in
- Wire Rope Length
- 35 1/10 in
- Length
- 35 1/10 in
- Fits Chest Size
- Swivel Casters Provide Easy Maneuverability
Description
Transmission Jack, Power Source Hydraulic, Load Capacity 0.1 ton, Body Material Steel, Lifting Actuator Lever, Minimum Lift Height 9 in, Maximum Lift Height 37 in, Securing Mechanism Spindle, For Lifting Clutch, Flywheel, Jack Type Flywheel Jack, Caster Type Swivel, Features Swivel Casters Provide Easy Maneuverability, For Vehicle Type Trucks
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.