Shop OTC
Additional $445.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Vehicle Lift, Air, 39 in, Steel
- Mfr # 1595A
- Zoro # G8482171
product price:Â
$
9,023.99
/ea
Key Features
Includes
Complete Lift Assembly, Strap Assembly
Features
Scissors-Type Design
Lifting Range
29 in to 80 in
Lifting Capacity (Lb.)
2,500 lb
Tilt Capacity Front
15.0 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1595A
- Zoro #
- G8482171
- UPC #
- 731413048982
- Country of Origin
- United States
- Includes
- Complete Lift Assembly, Strap Assembly
- Features
- Scissors-Type Design
- Lifting Range
- 29 in to 80 in
- Lifting Capacity (Lb.)
- 2,500 lb
- Tilt Capacity Front
- 15.0 Degrees
- Item
- Vehicle Lift
- Tilt Capacity Rear
- 15.0 Degrees
- Tilt Capacity Side
- 15 Degrees
- Standards
- ASME PASE
- Securing Mechanism
- Strap
- For Lifting
- Drive Axle Assemblies, Electric Vehicle Batteries, Gas Tanks, Heavy Engine and Transmission Assemblies, Powertrain
- Power Source
- Air
- Load Capacity
- 1.25 ton
- Lifting Actuator
- Manual Handle
- Body Material
- Steel
- Jack Type
- Powertrain Scissor Lift
- Platform Tilt Angle
- Front: 15 Degrees , Rear: 15 Degrees , Side to Side: 15 Degrees
- Power Source - TS Only
- Air
- Power Source - old
- Air
Dimensions
- Min. Height (In.)
- 29 in
- Base Size (In.)
- 33 in x 48 in
- Lifting Height Max. (In.)
- 80 in
- Max. Height (In.)
- 80 in
- Width
- 33 in
- Length (In.)
- 48 in
- Lifting Height Min. (In.)
- 29 in
- Wheel Diameter
- 8 in
- Overall Height
- 54 in
- Minimum Lift Height
- 29 in
- Lift Arm Width
- 20 in
- Lift Arm Length
- 32 in
- Maximum Lift Height
- 80 in
- Overall Length
- 39 in
- Overall Width
- 34 in
- Wire Rope Length
- 39 in
- Length
- 39 in
- Fits Chest Size
- Scissors-Type Design
Description
Vehicle Lift, Power Source Air, Load Capacity 1.25 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 29 in, Maximum Lift Height 80 in, Securing Mechanism Strap, For Lifting Drive Axle Assemblies, Electric Vehicle Batteries, Gas Tanks, Heavy Engine and Transmission Assemblies, Powertrain, Jack Type Powertrain Scissor Lift, Standards ASME PASE, Features Scissors-Type Design, Includes Complete Lift Assembly, Strap Assembly, Lift Arm Length 32 in, Lift Arm Width 20 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.