Shop OTC
Additional $340.00 delivery surcharge applies per item.
See details
See all product information
Create Account
TransmissionJack, Hydraulic, 48", Steel
- Mfr # 5078
- Zoro # G114802801
product price:Â
$
4,703.99
/ea
Key Features
Includes
Adapter
Features
Foot-Operated Air Pump Enables the Operator to Effortlessly Raise the Transmission Into Place, Rugged Heavy Wall Tubing and Oversized Base for Stability
Lifting Actuator
Pneumatic
Jack Type
High-Lift Transmission Jack
Overall Height
45 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5078
- Zoro #
- G114802801
- UPC #
- 731413035296
- Country of Origin
- United States
- Includes
- Adapter
- Features
- Foot-Operated Air Pump Enables the Operator to Effortlessly Raise the Transmission Into Place, Rugged Heavy Wall Tubing and Oversized Base for Stability
- Item
- Transmission Jack
- Lifting Actuator
- Pneumatic
- Jack Type
- High-Lift Transmission Jack
- Caster Type
- Swivel
- Power Source
- Hydraulic
- Platform Tilt Angle
- 14 Degrees Side/Side, 38 Degrees Backward, 50 Degrees Forward
- For Vehicle Type
- Buses, Trucks
- For Lifting
- High-Lift Transmission
- Load Capacity
- 1 ton
- Number of Wheels
- 4
- Securing Mechanism
- Adjustable Nylon Strap
- Body Material
- Steel
- Power Source - TS Only
- Hydraulic
- Power Source - old
- Hydraulic
Dimensions
- Overall Height
- 45 in
- Overall Length
- 48 in
- Minimum Height
- 41 1/2 in
- Overall Width
- 36 in
- Wheel Diameter
- 4 in
- Maximum Lift Height
- 65 in
- Minimum Lift Height
- 41 1/2 in
- Wire Rope Length
- 48 in
- Length
- 48 in
- Fits Chest Size
- Foot-Operated Air Pump Enables the Operator to Effortlessly Raise the Transmission Into Place, Rugged Heavy Wall Tubing and Oversized Base for Stability
Description
Transmission Jack, Power Source Hydraulic, Load Capacity 1 ton, Body Material Steel, Lifting Actuator Pneumatic, Minimum Lift Height 41 1/2 in, Maximum Lift Height 65 in, Securing Mechanism Adjustable Nylon Strap, For Lifting High-Lift Transmission, Jack Type High-Lift Transmission Jack, Caster Type Swivel, Features Foot-Operated Air Pump Enables the Operator to Effortlessly Raise the Transmission Into Place, Rugged Heavy Wall Tubing and Oversized Base for Stability
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.