Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5269
Zoro #
G3962826
UPC #
731413417405
Country of Origin
China
Dimensions
Height
9 1/4 in
Width
18 1/4 in
Length
51 in
Handle Length
33 in
Wheel Diameter
5 in
Overall Height
15 in
Overall Width
40 1/2 in
Overall Length
54 1/4 in
Details
Item
Truck Ramp
Type
Heavy Duty
Load Capacity
20 ton
Material
Steel
Adjustability
Not Adjustable
Handle Type
Retractable T-Handle
Product Type
Ramp
Ramp Type
Straight
Ramp Material
Steel
For Vehicle Type
Trucks
Description
Truck Ramp, Ramp Type Straight, Adjustability Not Adjustable, Load Capacity 20 ton, Ramp Material Steel, Overall Length 54 1/4 in, Overall Width 40 1/2 in, Overall Height 15 in, For Vehicle Type Trucks, Handle Length 33 in, Handle Type Retractable T-Handle, Product Type Ramp, Wheel Diameter 5 in, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.