Shop OTC
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Vehicle Drain & Drip Pans - Engine Stand
- Mfr # 1750-DT
- Zoro # G423524050
product price:Â
$
677.99
/ea
Key Features
Capacity
5 gal
Overall Length
41 in
Material
Steel
Pouring Spout Included
Yes
Overall Height
4 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1750-DT
- Zoro #
- G423524050
- UPC #
- 731413618390
- Country of Origin
- United States
- Capacity
- 5 gal
- Material
- Steel
- Pouring Spout Included
- Yes
- Item
- Vehicle Drain & Drip Pans - Engine Stand Drip Tray
- Includes
- Drip Tray
- Weight
- 76 lb
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 41 in
- Overall Height
- 4 1/2 in
- Overall Width
- 48 1/2 in
- Wire Rope Length
- 41 in
- Length
- 41 in
Description
Vehicle Drain & Drip Pans - Engine Stand Drip Tray, Material Steel, Capacity 5 gal, Overall Height 4 1/2 in, Overall Length 41 in, Overall Width 48 1/2 in, Includes Drip Tray, Pouring Spout Included Yes, Weight 76 lb
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.