Shop OTC
See all product information
Create Account
Vehicle Drain & Drip Pans - Engine Stand
- Mfr # 60796A
- Zoro # G023522593
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Weight
4 lb
Overall Height
5 1/2 in
Includes
High-Temperature Resistant ABS Plastic Drip Tray
Overall Length
28 in
Pouring Spout Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60796A
- Zoro #
- G023522593
- UPC #
- 731413638930
- Country of Origin
- United States
Dimensions
- Overall Height
- 5 1/2 in
- Overall Length
- 28 in
- Overall Width
- 18 in
- Wire Rope Length
- 28 in
- Length
- 28 in
Details
- Weight
- 4 lb
- Includes
- High-Temperature Resistant ABS Plastic Drip Tray
- Pouring Spout Included
- Yes
- Item
- Vehicle Drain & Drip Pans - Engine Stand Drip Tray
- Material
- Polymer
- Shell Material
- Polymer
Description
Vehicle Drain & Drip Pans - Engine Stand Drip Tray, Material Polymer, Overall Height 5 1/2 in, Overall Length 28 in, Overall Width 18 in, Includes High-Temperature Resistant ABS Plastic Drip Tray, Pouring Spout Included Yes, Weight 4 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.