Vehicle Service Jacks - Bottle Jack

  • Mfr # BT12
  • Zoro # G723525245
product price: 
$
157.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
12 ton
Overall Width
4 11/16 in
Lifting Actuator
Hydraulic
Extension Screw Length
3 1/4 in
For Vehicle Type
Construction Vehicles, Trucks
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BT12
Zoro #
G723525245
UPC #
731413593406
Country of Origin
China

Dimensions

Overall Width
4 11/16 in
Extension Screw Length
3 1/4 in
Base Length
6 9/16 in
Minimum Lift Height
9 3/8 in
Base Width
4 3/16 in
Maximum Lift Height
18 5/8 in
Minimum Height
9 3/8 in
Overall Height
9 19/32 in
Saddle Diameter
1 3/4 in
Overall Length
8 3/32 in
Length
8 3/32 in
Fits Chest Size
12 ton Bottle Jack Offers Quality, Durability and Safety for the Job and is Backed By a Limited Lifetime Warranty, All OTC Bottle Jacks Meet or Exceed the Newest ASME PASE-2019 Safety Standards for Portable Automotive Service Equipment, Constructed with a Forged Base and Cylinder, These Jacks are Built to Last, Ensuring Strength and Eliminating Leaks, The 12 ton Bottle Jacks from OTC are Not Only Compact, But Also Heavy-Duty, Making Them Perfect for use in the Trucking and Construction Industries and More, The Built-In Extension Screw on the Ram Provides Added Height and Helps to Meet the Working Surface Faster, The Chromed Pump Piston and Ram Increase Rust Resistance and Help to Extend the Service Life of the Jack, The InLine Design Makes it Easy to use for Both Positioning and Lifting, This Includes a Built-In Safety Valve that Prevents Overloading and Ensures that the Jack Has a Stable Base to Prevent Tipping when Loaded Off-Center, With this Bottle Jack, Get the Reliable Lifting Power that You Need in the Shop, at the Roadside or Job Site

Details

Item
Vehicle Service Jacks - Bottle Jack
Load Capacity
12 ton
Lifting Actuator
Hydraulic
For Vehicle Type
Construction Vehicles, Trucks
Handle Type
Carry Handle
Includes
12 ton Bottle Jack
Features
12 ton Bottle Jack Offers Quality, Durability and Safety for the Job and is Backed By a Limited Lifetime Warranty, All OTC Bottle Jacks Meet or Exceed the Newest ASME PASE-2019 Safety Standards for Portable Automotive Service Equipment, Constructed with a Forged Base and Cylinder, These Jacks are Built to Last, Ensuring Strength and Eliminating Leaks, The 12 ton Bottle Jacks from OTC are Not Only Compact, But Also Heavy-Duty, Making Them Perfect for use in the Trucking and Construction Industries and More, The Built-In Extension Screw on the Ram Provides Added Height and Helps to Meet the Working Surface Faster, The Chromed Pump Piston and Ram Increase Rust Resistance and Help to Extend the Service Life of the Jack, The InLine Design Makes it Easy to use for Both Positioning and Lifting, This Includes a Built-In Safety Valve that Prevents Overloading and Ensures that the Jack Has a Stable Base to Prevent Tipping when Loaded Off-Center, With this Bottle Jack, Get the Reliable Lifting Power that You Need in the Shop, at the Roadside or Job Site
For Lifting
Trucks
Jack Type
Bottle Jack
Power Source
Manual
Item Weight
18.9 lb
Standards
ASME PASE-2019
Power Source - old
Mechanical

Description

Vehicle Service Jacks - Bottle Jack, Jack Type Bottle Jack, Load Capacity 12 ton, Lifting Actuator Hydraulic, Minimum Lift Height 9 3/8 in, Maximum Lift Height 18 5/8 in, Power Source Manual, Minimum Height 9 3/8 in, Standards ASME PASE-2019, For Vehicle Type Construction Vehicles, Trucks, For Lifting Trucks, Base Length 6 9/16 in, Base Width 4 3/16 in, Extension Screw Length 3 1/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews