Vehicle Service Jacks - Bottle Jack

  • Mfr # BT12P
  • Zoro # G123523742
product price: 
$
419.99
/ea
Free Shipping & Returns

Key Features

For Lifting
Trucks
Jack Type
Air Assist Bottle Jack
Standards
ASME PASE-2019
Extension Screw Length
2 3/4 in
Base Width
7 5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BT12P
Zoro #
G123523742
UPC #
731413598227
Country of Origin
China

Dimensions

Extension Screw Length
2 3/4 in
Base Width
7 5/8 in
Overall Width
5 5/16 in
Maximum Lift Height
18 3/8 in
Overall Length
8 5/16 in
Overall Height
9 13/16 in
Base Length
6 3/8 in
Saddle Diameter
1 3/4 in
Minimum Height
9 1/2 in
Minimum Lift Height
9 1/2 in
Length
8 5/16 in
Fits Chest Size
A Built-In Extension Screw on the Ram Gives Added Height when Needed and Helps to Meet Working Surface Faster, a Forged Base and Cylinder Ensures Strength and Eliminates Leaks, All OTC Bottle Jacks Meet or Exceed the Newest ASME PASE-2019 Safety Standards for Portable Automotive Service Equipment, Bottle Jacks can Be used in the Shop, Roadside, Job Site and Anywhere Reliable Lifting Power is Needed, Chromed Pump Piston and Ram Increase Rust Resistance and Helps Extend Service Life, Compact, Heavy-Duty Bottle Jacks are Ideal for the Trucking and Construction Industries and More, Jack can Be Operated Manually or with Shop Air, Minimum Air Pressure Required is 100 psi to Move Ram and Lift Objects, The InLine Design Increases Ease of use for Both Positioning and Lifting, This Includes a Built-In Safety Valve to Prevent Overloading and a Stable Base to Prevent Tipping if Loaded Off-Center

Details

For Lifting
Trucks
Jack Type
Air Assist Bottle Jack
Standards
ASME PASE-2019
Item
Vehicle Service Jacks - Bottle Jack
Lifting Actuator
Air, Handle
Handle Type
Carry Handle
Minimum Operating Pressure
100 psi
Features
A Built-In Extension Screw on the Ram Gives Added Height when Needed and Helps to Meet Working Surface Faster, a Forged Base and Cylinder Ensures Strength and Eliminates Leaks, All OTC Bottle Jacks Meet or Exceed the Newest ASME PASE-2019 Safety Standards for Portable Automotive Service Equipment, Bottle Jacks can Be used in the Shop, Roadside, Job Site and Anywhere Reliable Lifting Power is Needed, Chromed Pump Piston and Ram Increase Rust Resistance and Helps Extend Service Life, Compact, Heavy-Duty Bottle Jacks are Ideal for the Trucking and Construction Industries and More, Jack can Be Operated Manually or with Shop Air, Minimum Air Pressure Required is 100 psi to Move Ram and Lift Objects, The InLine Design Increases Ease of use for Both Positioning and Lifting, This Includes a Built-In Safety Valve to Prevent Overloading and a Stable Base to Prevent Tipping if Loaded Off-Center
Load Capacity
12 ton
Maximum Operating Pressure
120 psi
For Vehicle Type
Construction Vehicles, Trucks
Item Weight
16.1 lb
Includes
(2) Handles, Bottle Jack with Hose
Power Source
Air
Power Source - old
Air

Description

Vehicle Service Jacks - Bottle Jack, Jack Type Air Assist Bottle Jack, Load Capacity 12 ton, Lifting Actuator Air, Handle, Minimum Lift Height 9 1/2 in, Maximum Lift Height 18 3/8 in, Power Source Air, Minimum Height 9 1/2 in, Standards ASME PASE-2019, For Vehicle Type Construction Vehicles, Trucks, For Lifting Trucks, Base Length 6 3/8 in, Base Width 7 5/8 in, Extension Screw Length 2 3/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews