Shop OTC
See all product information
Create Account
Vehicle Stands - Jack Stand, PR
- Mfr # S06G
- Zoro # G923522709
product price:Â
$
377.99
/pr
Free Shipping & Returns
Key Features
Locking Type
Ratchet
Base Material
Steel
Stand Type
Jack Stand
Individual Item Weight
18.7 lb
Includes
(2) 6 ton Geared Jack Stands, Extended-Length, Collapsible Handle for Geared Jack Stands
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S06G
- Zoro #
- G923522709
- UPC #
- 731413634994
- Country of Origin
- China
Dimensions
- Saddle Length
- 1 3/16 in
- Maximum Extended Height
- 23 5/8 in
- Base Length
- 11 9/16 in
- Saddle Width
- 4 1/5 in
- Minimum Height
- 15 5/8 in
- Base Width
- 10 3/8 in
- Fits Chest Size
Details
- Locking Type
- Ratchet
- Base Material
- Steel
- Stand Type
- Jack Stand
- Individual Item Weight
- 18.7 lb
- Includes
- (2) 6 ton Geared Jack Stands, Extended-Length, Collapsible Handle for Geared Jack Stands
- Lifting Actuator
- Ratchet Handle
- Base Shape
- Square
- Item
- Mechanical Screw Jack
- Jack Handle Required
- Jack Handle Included
- Standards
- ASME PASE
- Number of Lift Positions
- 3
- Features
- Saddle Shape
- V-Notch
- Individual Stand Load Capacity
- 6 ton
- Load Capacity per Pair
- 6 ton
Description
Mechanical Screw Jack, Lifting Actuator Ratchet Handle, Load Capacity per Pair 6 ton, Minimum Height 15 5/8 in, Maximum Extended Height 23 5/8 in, Base Material Steel, Saddle Shape V-Notch, Saddle Length 1 3/16 in, Saddle Width 4 1/5 in, Base Shape Square, Locking Type Ratchet, Standards ASME PASE, Base Length 11 9/16 in, Base Width 10 3/8 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.