
OTTERBOX GLASS GALAXY A25 5G PRO PACK (Discontinued)
- Mfr # 77-92488
- Zoro # G714883989
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
77-92488
Zoro #
G714883989
UPC #
840304728787
Country of Origin
China
Dimensions
Height
6.14 in
Width
2.84 in
Depth
20 mil
Thickness
19.7 mil
Details
Material
Aluminosilicate Glass
Color
Clear
Display Type Supported
AMOLED
Surface Hardness
9H
Item
Screen Protector
Brand Compatibility
Samsung
Compatibility
Samsung - Galaxy A25 5G
Device Supported
Smartphone
Features
Smudge Proof, Drop Resistant, Shatter Resistant, Fingerprint Resistant, Scratch Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.