
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
77-94647
Zoro #
G914883970
UPC #
840304752157
Country of Origin
China
Dimensions
Height
5.64 in
Width
2.63 in
Depth
10 mil
Details
Material
Glass, Polyethylene Terephthalate (PET)
Color
Clear
Device Supported
Smartphone
Brand Compatibility
Samsung
Compatibility
? Samsung Galaxy S24
Item
Screen Protector
Touch Compatibility
Yes
Features
Shock Absorbent, Easy to Apply, Crystal Clear Image; Scratch Resistant, Crack Resistant, Shatter Resistant, Damage Resistant, Fingerprint Resistant
Green Environmental Attribute
Environmentally Friendly
Display Type Supported
AMOLED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.