
SYMMETRY FOLIO IPAD PRO 11 M4 FIGMENT (Discontinued)
- Mfr # 77-95256
- Zoro # G514883783
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77-95256
Zoro #
G514883783
UPC #
840304759026
Country of Origin
Mexico
Dimensions
Width
7.2 in
Height
10.1 in
Depth
0.5 in
Maximum Screen Size Supported
11 in
Details
Item
Carrying Case
Material
Polycarbonate, Synthetic Rubber
Tablet Model Compatibility
iPad Pro 11 (2024)
Durability
Scratch Resistant, Drop Resistant
Lining Material
Microfiber
Compatibility
Apple - iPad Pro 11 (2024), Pencil
Style
Folio
Case Features
Magnetic, Multiple Viewing Angle, Automatic Wake-up/Sleep Function
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.